VWR® Cleanroom Gloves, Latex, Sterile, for Class 10 / ISO 4

Supplier: VWR Collection
VWRI112-6192EA 558 SGD
VWRI112-6192 VWRI112-6193 VWRI112-6194 VWRI112-6198 VWRI112-6195 VWRI112-6196 VWRI112-6197
VWR® Cleanroom Gloves, Latex, Sterile, for Class 10 / ISO 4
Gloves
VWR® cleanroom latex gloves provides reliable, durable and comfortable hand protection during demanding cleanroom applications.

  • Beaded cuff
  • Natural rubber latex
  • Low particle count
  • Silicone free
  • Sterile 10⁻⁶ SAL

Certifications: EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016; CAT III; AQL 1.5

Packaging: Each pair is double packaged in a wallet within a pouch, 20 pouches per bag, 10 bags per case (200 pairs).
Order Now

SPECIFICATIONS

Ambidextrous / hand-specific Hand-specific
Environmentally Preferable
Disposable / reusable Disposable
Latex / latex-free Latex
Powdered / powder-free Powder-free
Cleanroom class 10/ISO 4
Cuff style Beaded
Cuff thickness 0,12 - 0,16 mm
Finger thickness 0,20 - 0,26 mm
Palm thickness 0,20 - 0,24 mm
Tensile strength ≥18 MPa
Ultimate elongation ≥700%
Sterility Sterile

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR