VWR®, Visitor Smocks, LDPE/LLDPE, Disposable

Supplier: VWR Collection
VWRI113-8265EA 159 SGD
VWRI113-8265
VWR®, Visitor Smocks, LDPE/LLDPE, Disposable
Disposable Garments
This disposable smock is made from 65% LDPE and 35% LLDPE.

  • Highly resistant to chemical corrosion
  • Effective against dirt, moisture and oil
  • Straight cuffs, press stud fastening and hood

Length: 1250 mm

Weight: 12,5 g

Colour: white

* One size fits all
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR