VWR®, Cleanroom Hoods with Integrated Face Mask

Supplier: VWR Collection
VWRI113-8807EA 472 SGD
VWRI113-8807
VWR®, Cleanroom Hoods with Integrated Face Mask
Disposable Garments
This sterile protective hood is made from breathable SMS fabric. The integrated face mask is manufactured from a combination of melt-blown and spunbonded PP.

  • Mask filters 90% of particles as small as 0,1 µm
  • Ties in the back
  • No gaps between hood and mask
  • Elastic free from natural rubber latex and silicone
  • Helmke drum test: Cat. II
  • Sterile (SAL 10⁻⁶)

Ideal for use in sterile cleanroom production or research.

Suitable for use in Class 1000, ISO 6 cleanrooms.

Weight (hood): 60 g/m²

Packaging: Vacuum-packed for added sterility assurance.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR