VWR® Bag Sealer with Cutter

Supplier: VWR Collection
VWRI129-1159EA 852 SGD
VWRI129-1159 VWRI129-1160
VWR® Bag Sealer with Cutter
Heat Sealers Bag Sealers
Quickly and efficiently seal PP or PE bags, sheets or flat tubing from 0,01 to 0,8 mm thick.

  • Sliding blade removes excess material 19 mm from the seal
  • Timing knob ensures safe sealing - simply turn knob to set time (1 to 8 seconds), press handle down and remove when light indicates cycle complete
  • Heating element (310 mm long) is only hot when sealing
  • Includes replacement part kit: 2 extra blades, 2 extra heating elements and 2 extra PTFE cloths

W×D×H (closed): 86×446×166 mm

Delivery information: Supplied with 153 cm power cord. AdditionalMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR