VWR® LED and LCD Ultrasonic Cleaning Baths
Supplier: VWR Collection
VWRI142-0168EA
727
SGD
VWRI142-0168
VWRI142-0169
VWRI142-0170
VWRI142-0171
VWRI142-0172
VWRI142-0173
VWRI142-0174
VWRI142-0175
VWRI142-0176
VWRI142-0177
VWRI142-0178
VWRI142-0179
VWRI142-0180
VWRI142-0181
VWRI142-0182
VWRI142-0183
VWRI142-0184
VWRI142-0185
VWRI142-0186
VWRI142-0187
VWRI142-0188
VWRI142-0189
VWRI142-0190
VWRI142-0191
VWRI142-0192
VWRI142-0193
VWR® LED and LCD Ultrasonic Cleaning Baths
Ultrasonic Baths
New Product
SPECIFICATIONS
Model | 142-0168 | 142-0169 | 142-0170 | 142-0171 | 142-0172 | 142-0173 | 142-0174 | 142-0175 | 142-0176 | 142-0177 | 142-0178 | 142-0179 | 142-0180 | 142-0181 | 142-0182 | 142-0183 | 142-0184 | 142-0185 | 142-0186 | 142-0187 | 142-0188 | 142-0189 | 142-0190 | 142-0191 | 142-0192 | 142-0193 |
Capacity | 2 L | 2 L | 3 L | 3 L | 6 L | 6 L | 10 L | 10 L | 15 L | 15 L | 22,5 L | 22,5 L | 30 L | 30 L | 3 L | 3 L | 6 L | 6 L | 10 L | 10 L | 15 L | 15 L | 22,5 L | 22,5 L | 30 L | 30 L |
Environmentally Preferable | ||||||||||||||||||||||||||
Frequency | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz | 37 kHz |
Heating power | — | 52 W | — | 115 W | — | 196 W | — | 300 W | — | 400 W | — | 600 W | — | 820 W | — | 115 W | — | 196 W | — | 300 W | — | 400 W | — | 600 W | — | 820 W |
Temperature range | 40...60 °C | 40...60 °C | 40...60 °C | 40...60 °C | 40...60 °C | 40...60 °C | 40...60 °C | 40...60 °C | — | — | 40...60 °C | 40...60 °C | — | — | 40...60 °C | 40...60 °C | 40...60 °C | 40...60 °C | 40...60 °C | 40...60 °C | — | — | 40...60 °C | 40...60 °C | — | — |
Timer | 1 - 199 min | 1 - 199 min | 1 - 199 min | 1 - 199 min | 1 - 199 min | 1 - 199 min | 1 - 199 min | 1 - 199 min | 1 - 199 min | 1 - 199 min | 1 - 199 min | 1 - 199 min | 1 - 199 min | 1 - 199 min | 1 - 99 min | 1 - 99 min | 1 - 99 min | 1 - 99 min | 1 - 99 min | 1 - 99 min | 1 - 99 min | 1 - 99 min | 1 - 99 min | 1 - 99 min | 1 - 99 min | 1 - 99 min |
Tank W×D×H | 150×140×100 mm | 150×140×100 mm | 240×140×100 mm | 240×140×100 mm | 300×150×150 mm | 300×150×150 mm | 300×240×150 mm | 300×240×150 mm | 330×300×150 mm | 330×300×150 mm | 500×300×150 mm | 500×300×150 mm | 500×300×200 mm | 500×300×200 mm | 240×140×100 mm | 240×140×100 mm | 300×150×150 mm | 300×150×150 mm | 300×240×150 mm | 300×240×150 mm | 330×300×150 mm | 330×300×150 mm | 500×300×150 mm | 500×300×150 mm | 500×300×200 mm | 500×300×200 mm |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...