VWR®, Pumps, Peristaltic, Dosing

Supplier: VWR Collection
VWRI181-0594EA 9200 SGD
VWRI181-0594 VWRI181-0595 VWRI181-0596 VWRI181-0597
VWR®, Pumps, Peristaltic, Dosing
Pumps Peristaltic Pumps
VWR® peristaltic pump variants offer a selection of dosing pumps with different pump heads integrated into the pump housing. They cover a broad spectrum of application areas in the laboratory and in industry.

  • Pump heads are made of durable PPS plastic, single- and multi-channel pump heads, integrated to the pump housing
  • Precise dosing with right-left rotation due to the precisely adjustable motor
  • Calibration function
  • Operating with brushless DC motor, 110 to 240 VDC, 50/60 Hz
  • Robustness and stability prevent pulsation oscillations and vibrations
  • Control of
More Product Information
Order Now

SPECIFICATIONS

Model PDP 6116 PDP 6124 PDP 6408 PDP 6808
Environmentally Preferable
Channels 1 1 4 8
Reversible + + + +
Min. flow rate 0 ml/min 0 ml/min 0 ml/min 0 ml/min
Max. flow rate 1.415 ml/min 4.200 ml/min 53 ml/min 53 ml/min
Speed range 0 - 400 min⁻¹ 0 - 400 min⁻¹ 0 - 100 min⁻¹ 0 - 100 min⁻¹
IP rating IP 31 IP 31 IP 31 IP 31
W×D×H 161×315×240 mm 161×320×240 mm 161×335×240 mm 161×380×240 mm
Weight 4,1 kg 4,7 kg 4,7 kg 5,4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR