VWR® INCU-Line® Prime, Incubators with Natural Convection

Supplier: VWR Collection
VWRI390-1346EA 2490 SGD
VWRI390-1346 VWRI390-1349 VWRI390-1350
VWR® INCU-Line® Prime, Incubators with Natural Convection
Incubators Standard Incubators
INCU-Line® microbiological incubators are designed to cultivate organisms at homogeneous temperatures. They have a temperature range of 5 °C above ambient to 100 °C and can, for instance, be used for microbiological tests, germ count determination and ageing/heated storage.

  • Multi functional microprocessor controller with 4,3" full colour touch screen
  • Five user program memory
  • Five-segment temperature-time profile, quick change of set temperature and set time during a running program
  • Scheduled program start (set of date and time) and loop function up to 255
More Product Information
Order Now

SPECIFICATIONS

Model IL 56 Prime IL 112 Prime IL 180 Prime
Environmentally Preferable
Temperature fluctuation (time) ±0,2 °C (@ 37 °C) ±0,2 °C (@ 37 °C) ±0,2 °C (@ 37 °C)
Temperature variation (spatial) ±0,7 °C (@ 37 °C) ±0,6 °C (@ 37 °C) ±0,8 °C (@ 37 °C)
Capacity 56 L 112 L 180 L
Convection type Natural convection Natural convection Natural convection
Shelves supplied (max.) 2 (5) 2 (7) 3 (9)
Max. load per shelf 25 kg 25 kg 25 kg
Int. W×D×H 400×360×390 mm 460×450×540 mm 470×560×720 mm
Ext. W×D×H 590×600×700 mm 650×700×850 mm 650×760×1030 mm
Nominal power consumption 450 W 450 W 650 W
Weight 54 kg 67 kg 88 kg
Temperature range Ambient +5…100 °C Ambient +5…100 °C Ambient +5…100 °C
Max. chamber workload 50 kg 50 kg 75 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR