VWR® Advanced Magnetic Hotplate Stirrers

Supplier: VWR Collection
VWRI442-1268EA 2110 SGD
VWRI442-1268 VWRI442-1270 VWRI442-1265 VWRI442-1274
VWR® Advanced Magnetic Hotplate Stirrers
Stirrers Magnetic Hotplate Stirrers
VWR® Advanced magnetic hotplate stirrers are designed to deliver accurate and repeatable results in all research, academic and industrial applications. With temperature ranges up to 500 °C, and stirring speeds reaching 1600 rpm, VWR® magnetic hotplate stirrers provide proper mixing and superior temperature control. Available in three sizes and a choice of two top plate materials.

  • Excellent temperature uniformity and powerful stirring
  • Easy to read, large LCD displays temperatures and speed
  • Industry-leading safety features
  • Cool touch and chemical resistant
More Product Information
Order Now

SPECIFICATIONS

Model 442-1268 442-1270 442-1265 442-1274
Plate material Aluminium Ceramic Ceramic Aluminium
Environmentally Preferable
Plate dimensions 180×180 mm 180×180 mm 250×250 mm Ø 135 mm
Max. stirring capacity H₂O 10 L 10 L 13 L 10 L
Speed range 60 - 1600 min⁻¹ 60 - 1600 min⁻¹ 60 - 1600 min⁻¹ 60 - 1600 min⁻¹
Speed stability ±2% ±2% ±2% ±2%
W×D×H 224×307×122 mm 224×307×122 mm 286×422×122 mm 173×267×127 mm
Temperature stability Top plate: ±3% >100 °C; ±2% ≤100 °C
with temperature probe: ±3% >100 °C; ±2% ≤100 °C
Top plate: ±3% >100 °C; ±2% ≤100 °C
with temperature probe: ±3% >100 °C; ±2% ≤100 °C
Top plate: ±3% >100 °C; ±2% ≤100 °C
with temperature probe: ±3% >100 °C; ±2% ≤100 °C
Top plate: ±3% >100 °C; ±2% ≤100 °C
with temperature probe: ±3% >100 °C; ±2% ≤100 °C
Temperature range Ambient +5…340 °C Ambient +5…340 °C Ambient +5…500 °C Ambient +5…380 °C
Weight 3,5 kg 3,5 kg 5,7 kg 2,3 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR