VWR® Microplate Shaker, 230 V

Supplier: VWR Collection
VWRI444-1423EA 2580 SGD
VWRI444-1423
VWR® Microplate Shaker, 230 V
Shakers Microplate Shakers

VWR® microplate shakers feature variable-speed, microprocessor control, providing reliable, uniform mixing action. Ideal for immunoassays and general microplate shaking and includes a platform to accommodate four plates.



  • 3 mm orbit for optimal microplate mixing

  • LCD display for speed and time
  • Includes platform ready to secure four microplates, deepwell plates, or two microtube racks
  • RS232 interface provides two-way communication for data logging and unit control
  • Durable base is easy to clean and corrosion resistant
  • Ideal for use in non-condensing incubators,
More Product Information
Order Now

SPECIFICATIONS

Speed 100 - 1200 min-¹
Environmentally Preferable
Speed accuracy Above 100 min-¹ ±2% of set speed
Below 100 min-¹ ±2 min-¹
Max. load 4 plates or 2 microtube racks
Overall dimensions 262W×432D×119H mm
Platform dimensions 300×222 mm
Electrical 24 VDC, 50 W, 1,25 A

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR