VWR® Thermal Shake lite, Thermal Shaker

Supplier: VWR Collection
VWRI460-0249EA 3830 SGD
VWRI460-0249
VWR® Thermal Shake lite, Thermal Shaker
Block Heaters Shaking Block Heaters
The combination of heating/cooling and shaking makes the Thermal Shake lite microtube shaking incubator ideal for many life science research applications in molecular biology, biochemistry and clinical chemistry. Its compact footprint incorporates an intuitive control panel with large multicolour display, allowing users to easily program and view temperature, time and speed settings.

  • Choice of eight interchangeable aluminium blocks accommodate PCR plates and tubes ranging from 0,2 to 15 ml
  • Fine tune speed control
  • Rapid heating and cooling
  • Compact footprint
More Product Information
Order Now

SPECIFICATIONS

Model Thermal Shake lite
Environmentally Preferable
Orbit 3 mm
Temperature control range 14 below ambient to 100 °C
Heating speed 6,5 °C/min
Temperature accuracy ±0,5 °C
W×D×H 330×166×240 mm
Weight 8,5 kg
Speed range 300 - 1500 min⁻¹

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR