VWR® VENTI-Line® Prime, Drying Ovens with Forced Convection

Supplier: VWR Collection
VWRI466-0603EA 3710 SGD
VWRI466-0603 VWRI466-0604 VWRI466-0605
VWR® VENTI-Line® Prime, Drying Ovens with Forced Convection
Ovens Standard Ovens
VENTI-Line® drying ovens are designed for all standard drying and tempering tasks as well as sterilising glassware. They have a temperature range between 50 to 300 °C and are intended for use in biological, chemical, medical, pharmaceutical and physical laboratories.

  • Multifunctional microprocessor controller with 4,3" full colour touch screen
  • Five user programs memory
  • Five segment temperature-time profile, quick change of set temperature and set time during a running program
  • Scheduled program start (set of date and time) and 'Loop' function up to 255 times
More Product Information
Order Now

SPECIFICATIONS

Model VL 56 Prime VL 112 Prime VL 180 Prime
Environmentally Preferable
Temperature fluctuation (time) ±0,2 °C @ 150 °C ±0,2 °C @ 150 °C ±0,2 °C @ 150 °C
Temperature range 50…300 °C 50…300 °C 50…300 °C
Temperature variation (spatial) ±2,0 °C @ 150 °C ±2,3 °C @ 150 °C ±2,5 °C @ 150 °C
Capacity 56 L 112 L 180 L
Convection type Forced convection Forced convection Forced convection
Shelves supplied (max.) 2 (5) 2 (7) 3 (9)
Max. load per shelf 25 kg 25 kg 25 kg
Max. chamber workload 50 kg 50 kg 75 kg
Int. W×D×H 400×360×390 mm 460×450×540 mm 470×560×720 mm
Ext. W×D×H 590×600×700 mm 650×700×850 mm 650×760×1030 mm
Nominal power consumption 1700 W 2500 W 2500 W
Weight 53 kg 66 kg 87 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR