VWR® Spark-Free Refrigerators, +5 °C

Supplier: VWR Collection
VWRI471-1307EA 2940 SGD
VWRI471-1307 VWRI471-1309
VWR® Spark-Free Refrigerators, +5 °C
Refrigerators
Designed to meet the demands in daily laboratory use, storage of biological products and storage of flammable materials.

  • Digital display with temperature regulator outside
  • Lockable and reversible door
  • Multiple alarms including power failure, high/low temperature, sensor error and open door alarms
  • Under bench and upright sizes
  • Temperature range +2 to +8 °C
  • Environmentally friendly refrigerant, R600a
  • Dynamic cooling system (air cooling)

ATEX (interior explosion proof): Yes

Temperature uniformity: ±3,0 °C

Certifications: Spark free refrigeratorsMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR