VWR®, Quantitative Filter Papers

Supplier: VWR Collection
VWRI516-0847EA 24.7 SGD
VWRI516-0847 VWRI516-0848 VWRI516-0849 VWRI516-0850 VWRI516-0852 VWRI516-0853 VWRI516-0854 VWRI516-0855 VWRI516-0856 VWRI516-0857 VWRI516-0267 VWRI516-0263 VWRI516-0269 VWRI516-0275 VWRI516-0268 VWRI516-0271 VWRI516-0270 VWRI516-0274 VWRI516-0272 VWRI516-0273 VWRI516-0264 VWRI516-0265 VWRI516-0266
VWR®, Quantitative Filter Papers
Filters Filter Papers Quantitative Filter Paper
424: Filtration of lead sulphide, iron sulphide, silver sulphide, alkali carbonate, lead chromate, arsenic, antimony, cadmium and foodstuffs. Determination of sand content in dairy products. Determination of whiteness of pulp in paper mills.

434: Analysis of very fine precipitates such as lead dioxide, calcium fluoride, nickel sulphide, zinc sulphide, cold barium sulphate and cuprous oxide. Determination of insoluble impurities in greases, animal and vegetable oils.

454: Retention of zirconium hydroxide, aluminium hydroxide, cobalt sulphide and other coarse or gelatinous precipitates.
More Product Information
Order Now

SPECIFICATIONS

Grade 474 454 434 424
Weight 84 g/m² 84 g/m² 84 g/m² 84 g/m²
Environmentally Preferable
Thickness 0,16 mm 0,18 mm 0,14 mm 0,17 mm
Particle retention 5 - 8 µm 15 - 12 µm 2 - 3 µm 8 - 12 µm
Max. pore size 30 µm 50 µm 20 µm 40 µm
Min. pore size 15 µm 31 µm 9 µm 23 µm
Filtration speed 450 s (Herzberg) 70 s (Herzberg) 2500 s (Herzberg) 150 s (Herzberg)
Wet burst strength 3 psi 2 psi 3,5 psi 2,5 psi
Dry burst strength 12 psi 11 psi 18 psi 17 psi

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR