VWR®, Glass Fibre Filters

Supplier: VWR Collection
VWRI516-0858EA 25.1 SGD
VWRI516-0858 VWRI516-0859 VWRI516-0860 VWRI516-0861 VWRI516-0862 VWRI516-0863 VWRI516-0864 VWRI516-0865 VWRI516-0866 VWRI516-0867 VWRI516-0868 VWRI516-0869 VWRI516-0870 VWRI516-0871 VWRI516-0872 VWRI516-0873 VWRI516-0874 VWRI516-0875 VWRI516-0876 VWRI516-0877 VWRI516-0879 VWRI516-0878 VWRI516-0881 VWRI516-0882 VWRI516-0883 VWRI516-0884 VWRI516-0885 VWRI516-0886 VWRI516-0887 VWRI516-0888 VWRI516-0890 VWRI516-0889 VWRI516-0343 VWRI516-0345 VWRI516-0344 VWRI516-0346 VWRI516-0347 VWRI516-0348
VWR®, Glass Fibre Filters
Filters Glass Fibre Filters
Binder-free glass fibre filters feature fast flow rates, high loading capacity, wide thermal tolerance and excellent precipitate retention.

Grade 691: Ideal for radioimmunoassy of weak beta emitters by scintillation counting and for filtration of precipitated proteins, cells and cell debris. Also used for gravimetric determination of airborne particulates and air pollution monitoring.

Grade 692: Recommended for use in filtration of suspended solids in industrial effluents and also as pre-filters for membranes.

Grade 693: Used for clarification and monitoring of suspended solids inMore Product Information
Order Now

SPECIFICATIONS

Grade 691 696 692 693 698
Environmentally Preferable
Weight 52 g/m² 65 g/m² 143 g/m² 52 g/m² 75 g/m²
Thickness 0,26 mm 0,28 mm 0,7 mm 0,26 mm 0,45 mm
Particle retention 1,6 µm 1,5 µm 1,0 µm 1,2 µm 0,7 µm
Filtration speed 60 s (Herzberg) 60 s (Herzberg) 200 s (Herzberg) 100 s (Herzberg) 310 s (Herzberg)
Dry burst strength 1,75 psi 2,5 psi 7 psi 2,2 psi 5 psi

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR