VWR® CompactStar CS8, Centrifuge

Supplier: VWR Collection
VWRI521-3345EA 1670 SGD
VWRI521-3345
VWR® CompactStar CS8, Centrifuge
Centrifuges Benchtop Centrifuges
The CompactStar CS8 is a small ventilated bench top centrifuge designed for the separation of various samples in the fields of chemistry, life science, clinical research and routine diagnostics. The supplied rotor accepts 8×15 ml conical tubes, 8×15 ml (16×125 mm) round bottom and 8×10 ml (16×100 mm) blood collection tubes directly and smaller tubes with an included adapter set.

  • Easy operation with key pad, large digital displays for time and speed (RPM or RCF)
  • Indicator shows if lid is open/closed
  • Quick spin button for short cycle mode
  • Adjustable
More Product Information
Order Now

SPECIFICATIONS

Model Compact Star CS8
Environmentally Preferable
Max. capacity 8×15 ml conical
Max. RCF 3070 ×g
Speed 400 - 5000 (min-1)
Timer 20 s to 99 min
Noise level ≤ 64 (dB(A))
W×D×H 295x356x310 mm
Weight 6,8 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR