VWR® Centrifuge II, Microplate, PCR Plate Centrifuge

Supplier: VWR Collection
VWRI521-3497EA 1630 SGD
VWRI521-3497
VWR® Centrifuge II, Microplate, PCR Plate Centrifuge
Centrifuges Microcentrifuges
The PCR Plate Centrifuge II is a personal sized digital centrifuge designed to spin down droplets in PCR plates. Recommended before and after the use of PCR plates in a thermal cycler for optimised concentration and improved PCR yield. This centrifuge is equipped with a dual-position rotor that accepts a wide variety of PCR plates; 96-well, 384-well, skirted and non skirted. Plates are inserted vertically and quickly spin to a max. speed of 2800 rpm (550 ×g).

  • Digital display for speed and time
  • Quick spin function
  • Safety lid lock
  • Electronic braking system
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Max. capacity 2× 96- or 384-well PCR plates
Max. RCF 550×g
Speed 2200 - 2800 rpm
Speed increment 100 rpm
Acceleration/braking time Fixed ≤10 s / Fixed ≤4 s
Timer 15 s to 2 min
Noise level ≤60 dB(A) at maximum speed
Power supply 230 V ±10%, 50 / 60 Hz
Power consumption 45 W
W×D×H 240×226×260 mm
Weight 3,3 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR