VWR®, Centrifuge Tubes, Conical Bottom, 5 ml

Supplier: VWR Collection
VWRI525-0661EA 31.9 SGD
VWRI525-0661 VWRI525-0663 VWRI525-0664 VWRI525-0662 VWRI525-0665 VWRI525-0666
VWR®, Centrifuge Tubes, Conical Bottom, 5 ml
Tubes Centrifuge Tubes
These 5 ml microtubes are made of transparent PP with a snap flat cap, easy to be opened and closed.

  • Made from high grade gamma resistance PP
  • Autoclavable at 121 °C and freezable to –80 °C
  • Tubes can be centrifuged to 25000×g RCF
  • Provide easy and legible mark area
  • Sterile version is sterilised by irradiation SAL10⁻⁶ (ISO11137)

Micro centrifuge tubes are mainly used for sample storage, operation and centrifugation.

Certifications: Manufactured in a Class 100 000 cleanroom environment. Manufactured under ISO 13485:2016 and ISO 9001:2015 quality management systems.
Order Now

SPECIFICATIONS

Environmentally Preferable Low Manufacturing Impact
Environmental certification ISO 14001/Certificate No.: 04923E00243R0M

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR