VWR®, Centrifuge Tubes, Conical Bottom, PP

Supplier: VWR Collection
VWRI525-1300EA 164 SGD
VWRI525-1300 VWRI525-1597 VWRI525-1598
VWR®, Centrifuge Tubes, Conical Bottom, PP
Tubes Centrifuge Tubes
Conical bottom centrifuge tubes are made from high grade, gamma resistant polypropylene.

  • Easy to read engraved graduations
  • Autoclavable at 121 °C and freezable to −196 °C
  • Leakproof and latex-free
  • 3 year shelf life
  • Manufactured in a Class 100 000 cleanroom environment

The tubes feature a flat seal cap made from polyethylene. Sterilised by gamma irradiation to SAL 10⁻⁶ (ISO 11137).

Certifications: Meets the requirements of BSE/TSE. Certified DNase-/RNase-free and non pyrogenic.

Caution: Height of 250 ml tubes has been changed from November 6th 2022More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Low Manufacturing Impact
Environmental certification ISO 14001/Certificate No.: 04923E00243R0M

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR