VWR®, Digital Timer, One Channel

Supplier: VWR Collection
VWRI609-0184EA 30.2 SGD
VWRI609-0184
VWR®, Digital Timer, One Channel
Timers Digital Timers
Weight: 35,4 g.

  • Large LCD (34×13 mm)
  • Counts down from 99 minutes 59 seconds
  • Loud 30 second alarm, silenced manually or turns off automatically after 30 seconds
  • Memory function suitable for repetitive tests, eliminating the need to re-enter test times
  • Can be placed on incubators, refrigerators and ovens with the magnet on the back

Delivery information: Supplied with silver-oxide battery (LR44 type), magnet, Velcro® strips and certificate of calibration.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR