VWR® Nano™, Digital Timer, Two Channels

Supplier: VWR Collection
VWRI609-0221EA 38.7 SGD
VWRI609-0221
VWR® Nano™, Digital Timer, Two Channels
Timers Digital Timers
This digital timer displays the countdown alarm time/stopwatch (count up) time, or a 12/24 hour clock.

  • Timing capacity: 23 hours, 59 minutes, 59 seconds on two timing channels
  • Timing resolution: 1 second
  • Large digits (1 cm high) may be read from 3 metres away
  • High decibel alarm sounds for one minute
  • Two-channel memory automatically returns display to original programmed time

Weight: 71 g

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability toMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR