VWR® ION-15A, Ioniser for Neutralising Electrostatic Build-Up in Weighing Samples

Supplier: VWR Collection
VWRI611-3446EA 800 SGD
VWRI611-3446
VWR® ION-15A, Ioniser for Neutralising Electrostatic Build-Up in Weighing Samples
Ionizers
An ioniser is used to remove static electricity that accumulates in many kinds of samples that are being weighed, like plastic samples (and containers) or films. Using an ioniser the weighing sample is neutralised in seconds.

  • Distance from sample to ion source approx. –50 to 400 mm
  • Discharge time with fan turned on: 9 seconds at 50 mm, 13 seconds at 100 mm and approx 100 seconds at 400 mm
  • For indoor use only

Ozone concentration: 0 ~ 0,05 ppm (2 cm from ion source)
Maximum air volume: 0,06 cm³/min
Ambient operating conditions: 0 to 50 °C; 2More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR