VWR®, Ultra-low liquid-in-glass thermometers

Supplier: VWR Collection
89095-590
VWRI620-0858EA 34 SGD
VWRI620-0858 VWRI620-0860 VWRU89095-590 VWRI620-1927 VWRI620-1928
VWR®, Ultra-low liquid-in-glass thermometers
Thermometers Analogue Thermometers
These thermometers meet all requirements for physical dimensions and accuracy.

  • Meniscus visible in the appropriate low temperature application
  • Possible magnification for more readability
  • White background, fused markings
  • Designed for ultra-low temperature use
  • Feature mercury-free liquid against lead-free, white back glass

Division: 1,0 °C

Accuracy: ±2,0 °C

Traceable to NIST/DKD. Compliant with ANSI/SAMA Z236.1-1983.

Certifications: Traceable to NIST. Compliant with ANSI/SAMA Z236.1-1983.

Delivery information: Supplied with a multi-language (More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR