VWR®, General Purpose Liquid-in-Glass Thermometers

Supplier: VWR Collection
VWRI620-0884EA 27.4 SGD
VWRI620-0884
VWR®, General Purpose Liquid-in-Glass Thermometers
Thermometers Analogue Thermometers
These thermometers contain red organic liquid against white back glass and are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries.

  • Partial or total immersion
  • Red liquid against white back glass
  • Permanent scale embedded in the glass

Division: 1,0 °C

Length: 305 mm

Traceable to NIST/DKD. Compliant with ANSI/SAMA Z236.1-1983.

Packaging: Individually protected in Safety-Pak.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR