VWR®, Stem Thermometer, Calibrated, Electronic, Stainless Steel, 127 mm Probe

Supplier: VWR Collection
VWRI620-0909EA 81.1 SGD
VWRI620-0909
VWR®, Stem Thermometer, Calibrated, Electronic, Stainless Steel, 127 mm Probe
Thermometers Digital Thermometers
Digital stem thermometer is suitable for field studies, wet lab applications, wash down areas, food testing and tanks.

  • Will read temperatures in liquids, semi-solids and gases
  • Stainless-steel probe easily reaches into cuvettes, test tubes, flasks, beakers and more
  • Includes accredited calibration documentation that meets the requirements of ISO 17025
  • Individually serialised

Certifications: Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448,01), against equipment whose calibrationMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Temperature resolution 0,1 °C
Temperature accuracy ±0,5 °C (–10...+100 °C); ±1,5 °C
Probe 127 mm (5") stainless steel
Calibration points 0, 100 °C
Battery type LR44
Protection class No IP rating
L×W 171×28 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR