VWR® Traceable® Large Digit, Triple-Display Thermometers

Supplier: VWR Collection
89094-770
VWRI620-1584EA 175 SGD
VWRI620-1584 VWRI620-1585 VWRU89094-770
VWR® Traceable® Large Digit, Triple-Display Thermometers
Thermometers Digital Thermometers
These jumbo size display thermometers are suitable for monitoring freezers, water baths, heating blocks, incubators and refrigerators. A bottle insulates the sensor from transient temperature changes when the refrigerator door is opened. Solution is GRAS (Generally Recognised As Safe) by the FDA (Food and Drug Administration).

  • Triple display: Maximum/minimum and current temperatures
  • Out of range alarm programmable in 1,0 °C increments

Bottle probe in non toxic glycol solution or waterproof bullet probe (20 mm).

Bottle probe sensor: Temperature-More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR