VWR® Traceable®, Temperature and Humidity Data Loggers With Memory Card

Supplier: VWR Collection
VWRI620-1965EA 675 SGD
VWRI620-1965
VWR® Traceable®, Temperature and Humidity Data Loggers With Memory Card
Data Loggers
This stand-alone data logger records readings on a removable SD card. The card reader (supplied) plugs into any USB computer port for an instant report.

  • Card reader with USB connector - no software to install
  • Display of date, time of day and all sensor readings
  • Minimum/maximum features
  • Audible and LED alarm sets in 0,1 °C increments
  • Four-line read-out LCD (H: 17 mm)

W×D×H: 110×91×30 mm

Weight: 200 g

Traceable® certificate ISO 17025 accredited by A2LA indicates traceability to standards provided by NIST.

Certifications: Calibration compliesMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR