VWR®, Triple-Display Thermometer with Alarm

Supplier: VWR Collection
VWRI620-2716EA 168 SGD
VWRI620-2716 VWRI620-2717
VWR®, Triple-Display Thermometer with Alarm
Thermometers Digital Thermometers
This digital alarm thermometer is for use in ambient conditions. It is designed to control the temperature in cooling and freezing areas in laboratories and drug stores.

  • Optical and acoustic alarm
  • Shows current and max./min. values at the same time
  • Switches between °C and °F
  • 3-point calibration certificate

In addition to the standard alarm function, the acoustic alarm can be confirmed by pushing the Alarm Confirmation button while an acoustic alarm is active. The optical alarm stays until the measured value is back between the limits.

Order Now

SPECIFICATIONS

Environmentally Preferable
Temperature resolution 0,1 °C
Temperature accuracy ±0,5 °C (–20…+40 °C), ±1,0 °C
Operating temperature –20…+50 °C
Probe cable length 3 m
Battery type AAA (alkaline)
Battery life Approx. 12 months, without alarms
Protection class IP 20
Housing material ABS
W×D×H 110×100×23 mm
Weight 120 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR