VWR® Traceable®, Temperature Data Loggers with TraceableGO™ Wireless Capability and Calibration

Supplier: VWR Collection
VWRI620-2734EA 377 SGD
VWRI620-2734 VWRI620-2735 VWRI620-2736
VWR® Traceable®, Temperature Data Loggers with TraceableGO™ Wireless Capability and Calibration
Data Loggers
Easily access collected data between destinations with Bluetooth® data loggers.

  • Connect to your data via smartphone or tablet—any Bluetooth-enabled device—using a downloadable Bluetooth App
  • View and download data with free TraceableGO App
  • Data loggers store up to 90 alarm events
  • Readings and set-up parameters easily viewable on large 2" by 1" LCD
  • Get accurate, reliable measurements with included NIST traceable calibration

You have the option to subscribe to cloud-based TraceableLIVE® service to upload data to cloud—ideal for tracking data fromMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Display Multiline LCD
Interface Bluetooth
Recording intervals 1 min - 12 h
Weight 18 g
W×D×H 89×20×51 mm
Data memory - No. of readings 65000
Batteries 2×AAA batteries (included)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR