VWR® VisiScope® T384 FL, Fluorescence Microscope

Supplier: VWR Collection
VWRI630-1937EA 8010 SGD
VWRI630-1937
VWR® VisiScope® T384 FL, Fluorescence Microscope
Microscopes
Upright microscope for brightfield and fluorescence observations with IOS N-plan objectives. Ideal for routine laboratory applications.

  • Transmitted light (LED) with manual brightness control
  • Double-layer mechanical sliding stage with belt drive in X direction
  • Objectives with anti-fungus treatment
  • Die-cast frame with high stability and ergonomics

Delivery information: Supplied ready to use with eyepieces, objectives, dust cover, multi-plug power supply and blue and green filter.
Order Now

SPECIFICATIONS

Model T384 FL
Environmentally Preferable
Observation method Brightfield and fluorescence
Head 30° inclined, 360° rotating
Eyepieces WF 10×/20 mm
Nosepiece Quintuple
Objectives IOS N-plan achromatic 4×, 10×, 20×, 40×, 100× (i)
Stage 233×147 mm (movement: 78×54 mm)
Condenser Abbe N.A. 1.25, with iris diaphragm, focusable and centerable
Focusing system Coaxial coarse and fine knobs
Illumination Transmitted illumination: LED (white, 3,6 W)
Epi-illumination: HBO 100 W high pressure mercury bulb; 3-position filter holder
W×D×H 210×370×480 mm
Weight 6 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR