VWR® VisiScope® TL384 M, Metallurgical Microscope

Supplier: VWR Collection
VWRI630-1939EA 5160 SGD
VWRI630-1939
VWR® VisiScope® TL384 M, Metallurgical Microscope
Microscopes
Upright metallurgical microscope with IOS W-plan MET objectives for routine and educational laboratory applications. With LED lighting source both for incident and transmitted illumination.

  • Observation modes: Brightfield (incident and transmitted light), simple polarisation (incident light)
  • Efficient and energy saving LED lamp with brightness control
  • Abbe condenser with iris diaphragm and graduated N.A. scale
  • Specimen stage with tempered glass plate
  • Modern, ergonomic stand, adjustable focusing tension and limit stop

Delivery information: SuppliedMore Product Information
Order Now

SPECIFICATIONS

Model TL384 M
Environmentally Preferable
Observation method Brightfield and polarisation
Head 30° inclined, 360° rotating
Eyepieces WF 10×/20 mm
Nosepiece Quintuple
Objectives IOS MET W-plan achromatic 4×, 10×, 20×, 50×
Stage 216×150 mm (movement: 78×54 mm)
Condenser Abbe N.A. 1.25, with iris diaphragm, focusable and centerable
Focusing system Coaxial coarse and fine knobs
Illumination Transmitted illumination (fixed Koehler): LED (white, 3,6 W)
Incident: LED (white, 3,6 W); with field and aperture diaphragms, polariser & analyser filters
W×D×H 210×370×480 mm
Weight 5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR