VWR® VisiCam® TC 210, Tablet with Camera

Supplier: VWR Collection
VWRI630-2678EA 2430 SGD
VWRI630-2678
VWR® VisiCam® TC 210, Tablet with Camera
Cameras
This Windows® tablet PC with large LCD touch screen and integrated 5,1 MP camera provides an advanced solution for digital microscopy. For use with any trinocular microscope with C-mount adapter.

  • Easily detachable, can be used as a laptop (keyboard not included)
  • Powerful Intel processor for top performance and speed
  • High resolution and vivid colour graphic display

The imaging software allows live display, image capture, video recording, image size, colour enhancement, brightness gain and data export to PDF or Excel formats.

Tablet specifications:
More Product Information
Order Now

SPECIFICATIONS

Model TC 210 (camera)
Environmentally Preferable
Sensor Aptina CMOS
Sensor size 1/2,5”
Pixel size 2,2×2,2 μm
Frame rate 7 fps (full resolution)
Signal-to-noise ratio 40,5 dB
Exposure time 0,294 ms to 2 s
Image format 4/3
Display 25 cm (10")
Interfaces USB 2.0
Power supply Via USB

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR