VWR® VisiLight® P-LED10, LED Illumination

Supplier: VWR Collection
VWRI631-1086EA 770 SGD
VWRI631-1086
VWR® VisiLight® P-LED10, LED Illumination
Lights LED Lights, Lamps and Bulbs
The VisiLight® P-LED10 light source features two flexible arms with high efficiency LEDs (3,6 W).

  • Brightness control system
  • Two flexible arms (L = 60 cm)
  • Illuminance (at 10 cm): 170000 lux
  • Luminous flux: 400 lm each arm
  • Colour temperature: Pure white (6300 K)

Delivery information: Supplied with a multi-plug power supply (EU, UK).
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR