VWR® VisiLight® I-LED, LED Incident Lights

Supplier: VWR Collection
VWRI631-1754EA 857 SGD
VWRI631-1754 VWRI631-1755 VWRI631-1781 VWRI631-1271
VWR® VisiLight® I-LED, LED Incident Lights
Lights LED Lights, Lamps and Bulbs
VisiLight® I-LED incident lights, with the unique 'modul-LED®' concept, makes it easy to adapt light colour and beam angle to any application simply by exchanging the LED modules. Thanks to the flexible gooseneck arms, the light can be directed where it is needed.

  • Suitable for positioning on a stand, attach to a microscope, or fix to a wall (using optional accessories)
  • Include module(s) with 6000 K spot optic (3 W LED)
  • User friendly intensity control unit with memory function

W×D×H: 80×40×56 mm

Certifications: IP 40.

Ordering information: OtherMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR