VWR® M4, UV/Visible Spectrophotometer

Supplier: VWR Collection
VWRI634-1227EA 5290 SGD
VWRI634-1227
VWR® M4, UV/Visible Spectrophotometer
Spectrophotometers and Photometers UV/Visible Spectrophotometers
The M4 single split-beam spectrophotometer, with flashing xenon lamp, is an easy to use, highly reliable and accurate product.

  • Single split-beam design for sample and blank variability that can be monitored at the same time
  • Xenon flash lamp with a very strong energy in the UV and visible range
  • Connects to a computer based on Windows® through various interfaces

Measure absorbance and transmission at any defined wavelength, generates a graph and searches for peaks and valleys, also analyses the graph via built-in methods.

The application can beMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Display 5" colour touch screen
Wavelength range 190 - 1100 nm
Languages 6 can be switched: English, German, French, Spanish, Portuguese, simplified Chinese, Russian
Light source Flashing xenon lamp
Output USB; serial port; Bluetooth® (optional)
Spectral bandwidth 2 nm
W×D×H 456×360×185 mm
Weight 10,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR