VWR® P4, UV/Visible Spectrophotometer

Supplier: VWR Collection
VWRI634-1229EA 4050 SGD
VWRI634-1229
VWR® P4, UV/Visible Spectrophotometer
Spectrophotometers and Photometers UV/Visible Spectrophotometers
The P4 UV/Visible spectrophotometer is an easy to use instrument with advanced performance.

  • Highly accurate and reliable
  • Simple, elegant design with aluminum base
  • Easy to change lamp, user friendly interface

Provides several basic functions, such as photometry test, quantitation test and spectrum scanning.

Delivery information: Delivered with spectrophotometer, glass cuvettes (4 pcs), power cord (Euro/UK/CH plug), software USB drive (1PC), USB cable (1PC), quick manual (1PC), dust cover (1PC), fuse (1PC).
Order Now

SPECIFICATIONS

Environmentally Preferable
Absorbance range –0,3...+3,0 A
Photometric range 0 - 200% T
Wavelength accuracy ±0,5 nm
Wavelength repeatability <0,2 nm
Light source Tungsten/deuterium
Memory 236 Kb
Power 100 - 240 V AC; 50/60 Hz; 120 W
Scanning speed 4200 nm/min
W×D×H 456×360×185 mm
Weight 10,7 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR