VWR® V-1200 Visible Spectrophotometer

Supplier: VWR Collection
VWRI634-6000EA 1680 SGD
VWRI634-6000
VWR® V-1200 Visible Spectrophotometer
Spectrophotometers and Photometers UV/Visible Spectrophotometers
The V-1200 is designed for routine, daily, quality control requirements, in-process control and teaching laboratories.

  • Large LCD (128×64 P)
  • Can save up to a total of 200 results and 200 standard curves
  • Download data to PC via USB interface

With the support of the standard software, stored results and data can be downloaded from internal memory to PC.

Delivery information: Supplied with four optical glass cells, four-position cell changer, power cable with UK and EU plug and dust cover.
Order Now

SPECIFICATIONS

Environmentally Preferable
Display LCD, 128×64 P
Optical design Grating monochromator
Absorbance range −0,3...+3,0 A
Absorbance accuracy ±0,002 A/h @ 500 nm
Photometric accuracy ±0,5% T
Photometric range 0 - 200% T
Wavelength accuracy ±2 nm
Wavelength range 325 − 1000 nm,325 - 1000 nm
Wavelength range 325 − 1000 nm,325 - 1000 nm
Wavelength repeatability ≤0,8 nm
Detector 1200 lines/mm silicon photo diode
Electrical 220 V/50 Hz
Languages English, German, Spanish, French
Light source Tungsten
Output USB
Spectral bandwidth 4 nm
Stray light ≤0,3% T
W×D×H 490×360×210 mm
Weight 12 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR