VWR® V-3000PC Visible Spectrophotometer

Supplier: VWR Collection
VWRI634-6040EA 3190 SGD
VWRI634-6040
VWR® V-3000PC Visible Spectrophotometer
Spectrophotometers and Photometers UV/Visible Spectrophotometers
The V-3000 is a highly robust unit designed for advanced routine measurements and educational applications.

  • Easy to use
  • USB port for result export
  • Photometrics (absorption, transmission)
  • Quantitative, kinetics
  • Wavelength scan, multi-wavelength measurement

Including PC software.

Delivery information: Supplied with manual 4-position cell changer, 4 optical glass cuvettes (10×10mm), software and USB cable for PC control, USB stick, power cable with UK, CH and EU plug and dust cover.
Order Now

SPECIFICATIONS

Environmentally Preferable
Display Graphic LCD, 5", 320×240 P
Optical design Single beam
Absorbance range −0,3...+3,0 A
Absorbance accuracy ±0,002 A/h @ 500 nm
Photometric accuracy ±0,5% T
Photometric range 0 - 200% T
Wavelength accuracy ±0,5 nm
Wavelength range 320 − 1100 nm
Detector Silicon photodiode
Electrical 220 V, 50 Hz
Interfaces USB connections to PC and for memory stick / parallel port to printer
Languages English, German, Spanish, French
Light source Tungsten lamp
Spectral bandwidth 4 nm
Stray light ≤0.05 % @ 360 nm
W×D×H 490×360×240 mm
Weight 12 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR