VWR®, Speciality pH Electrodes

Supplier: VWR Collection
VWRI662-1793EA 405 SGD
VWRI662-1793 VWRI662-1797 VWRI662-1798 VWRI662-0084 VWRI662-0085 VWRI662-1763 VWRI662-1764 VWRI662-1765 VWRI662-1766 VWRI662-1767 VWRI662-1768 VWRI662-1769 VWRI662-1770 VWRI662-1773 VWRI662-1774 VWRI662-1775 VWRI662-0455
VWR®, Speciality pH Electrodes
Electrodes pH Electrodes
pH electrodes with 1 m fixed cable or S7 connector.

  • Checked at five points during the manufacturing process and lot stamped to ensure quality
  • Storage soaker bottle to protect the electrode, keeping the item in top condition and instantly ready for use

pH range: 0 to 14

Temperature range: 0 to +100 °C (10 to 100 °C for flat tips)

Response time: 95% <1 second (95% <5 seconds for flat tips)
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR