VWR® pHenomenal® CO 3100L Conductivity/TDS/°C Meter, Bench

Supplier: VWR Collection
VWRI663-0233EA 2550 SGD
VWRI663-0233
VWR® pHenomenal® CO 3100L Conductivity/TDS/°C Meter, Bench
Electrochemistry Meters Conductivity Meters
This user friendly instrument, with articulated electrode stand and IP 43-rated housing, provides high resolution and accuracy for precise measurements. Complete with USB output for connection to a computer. GLP compliant.

  • Large graphic LCD with continuous LED backlight showing both conductivity/TDS and temperature values simultaneously
  • Data logging function selectable between 1 min and 1 h; memory capacity of 5000 data sets
  • Automatic power shut-off: Adjustable from 10 min to 24 h
  • Advanced self-test and diagnostics (electrode efficiency diagnostic,
More Product Information
Order Now

SPECIFICATIONS

Model CO 3100L
Environmentally Preferable
Conductivity range 0,001 µS/cm - 1000 mS/cm
Conductivity resolution Up to 0,001 µS/cm (depending on probe)
Conductivity accuracy ±0,5% of measured value
Conductivity cell constant 0,001 - 25 (depending on probe)
Conductivity calibration 1 point
Resistivity range 1,000 Ω/cm - 999,9 MΩ/cm
Resistivity resolution 0,001 Ω/cm - 0,1 MΩ/cm
Resistivity accuracy ±0,5% of measured value
Salinity range 0,00 - 70 ppt
TDS range 0 - 1999 mg/L / 2,00 - 19,99 g/L / 20,0 - 199,9 g/L
TDS resolution 1 mg/L / 0,01 g/L / 0,1 g/L
TDS accuracy ±0,5% of measured value
Temperature range −5...+105,0 °C
Temperature resolution 0,1 °C
Temperature accuracy ±0,2 °C
Temperature compensation Automatic and manual: 0,000 - 10,000%/K (linear or non linear); or no compensation
Data logging capacity 5000 data sets
Data logging - log function Selectable between 1 min and 1 h
Connections 8-pin connection for conductivity and temperature
Outputs Watertight (IP 43) USB connection (slave, bidirectional)
Power supply 4× AA batteries or mains supply
Display Graphic LCD with LED backlight
Compliance IP 43 / GLP

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR