VWR® HCO 304, Conductivity Meter, Handheld

Supplier: VWR Collection
VWRI663-0348EA 660 SGD
VWRI663-0348
VWR® HCO 304, Conductivity Meter, Handheld
Electrochemistry Meters Conductivity Meters
This precise device, used for measuring conductivity up to 100 mS/cm, is supplied with a durable wide range graphite measuring cell for universal use from DI water to salt water.

  • Measures conductivity, salinity and TDS
  • Permanently connected two-pole measuring cell (graphite) with integrated temperature sensor
  • Dust- and waterproof (IP 65/IP 67) ABS housing
  • 3-line display with battery status indicator and backlight, protected by an unbreakable pane, overhead display at the push of a button
  • HOLD function, min/max values, automatic measuring range shifting,
More Product Information
Order Now

SPECIFICATIONS

Model HCO 304
Environmentally Preferable
Conductivity range 0 - 2000 µS/cm
0,00 - 20,00 mS/cm
0,0 - 100,0 mS/cm
Conductivity accuracy (±0,5% of mV) ±0,5% FS
Salinity range 0,0 - 50,0 g/kg water
TDS range 0 - 2000 mg/L
Temperature range −5,0...+100,0 °C
Temperature accuracy ±0,3 °C
Temperature compensation Off: Deactivated
nLF: Non linear, according to EN 27888
Sensor type 2-pole graphite measuring cell
Power supply 2× AA battery
Display 3-line display with backlight
Compliance IP 65/IP 67
W×D×H 54×28×108 mm
Weight 0,2 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR