VWR® CO-330, Portable TDS Meter, Conductivity/Salinity

Supplier: VWR Collection
VWRI663-0359EA 1690 SGD
VWRI663-0359
VWR® CO-330, Portable TDS Meter, Conductivity/Salinity
Electrochemistry Meters Conductivity Meters
These portable, economical meters can simultaneously measure conductivity, specific conductance, salinity, TDS (Total Dissolved Solids) and temperature.

  • Colour, graphic touch screen enables simultaneous read out
  • Six sub ranges switched automatically (auto range)
  • Measures salinity with conversion to NaCl and KCl
  • TDS measurement, constant coefficient 0,5; automatic temperature compensation
  • Constant α coefficient (the temperature compensation coefficient) –2%/°C
  • The reference temperature may be chosen between 25 or 20 °C
  • Memory of 200 results with time and
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Conductivity range 0 - 1000,0 S/cm, auto range - 6 subranges
Conductivity accuracy ±0,25% up to 19,99 mS/cm
±0,5% above 20 mS/cm; (±1 digit)
Salinity range NaCl 0 - 296 g/L
KCl 0 - 239 g/L
Salinity accuracy ±2,00% (±1 digit)
Temperature range –50...+70 °C
Temperature accuracy ±0,2 °C
Temperature compensation –5...+70 °C
Temperature coefficient Constant 2%/°C
Power supply 2×AA 1,2 V rechargeable battery, 5 V / 1000 mA power adapter
W×D×H 149×82×22 mm
Weight 0,245 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR