VWR® CO-2500L, Conductivity/salinity/TDS/°C lab meter, with colour touch screen

Supplier: VWR Collection
VWRI663-0372EA 2340 SGD
VWRI663-0372 VWRI663-0373
VWR® CO-2500L, Conductivity/salinity/TDS/°C lab meter, with colour touch screen
Electrochemistry Meters Conductivity Meters
User friendly instrument distinguished by its large 127 mm colour graphic touch screen. The meter can be used for accurate measurements of conductivity, salinity, TDS, resistivity and temperature. This CO meter enables simultaneous measurements displaying and storing of two functions (conductivity and temperature).

  • Large five colour graphic touch screen showing both conductivity and temperature value simultaneously
  • Wide measuring range for measurements in ultra-pure water as well as in high conductivity solutions
  • Non linear temperature compensation for
More Product Information
Order Now

SPECIFICATIONS

Model CO-2500L
Environmentally Preferable
Conductivity range 0,000 − 19,999 mS/cm; 20,00 − 199,99 mS/cm; 200,0 − 1999,9 mS/cm; 2,000 − 19,999 mS/cm; 20,00 − 199,99 mS/cm; 200,0 − 1000,0 mS/cm
Conductivity resolution 0,001 / 0,01 mS/cm; 0,01 / 0,1 mS/cm; 0,1 / 1 mS/cm; 0,001 / 0,01 mS/cm; 0,01 / 0,1 mS/cm; 0,1 / 1 mS/cm
Conductivity accuracy ±0,1%; ±0,1%; ±0,1%; ±0,1%; ±0,25%; ±0,25%
Conductivity calibration 1] by entering the K constant of the cell
2] with use of max. 3-point calibration
Resistivity range 1,000 − 200 Ω/cm
Resistivity accuracy 2,0%
TDS range 0 - 1000 g/L
TDS accuracy 1,0%
Temperature range −50,0 …+200,0 °C
Temperature resolution 0,1 °C
Temperature accuracy ±0,1 °C
Temperature compensation Auto/manual
Data logging capacity 500
Data logging - log function Single collection and series of measurements
Connections BNC for pH/mV banana for temperature
Outputs USB
Display 127 mm colour graphic touch screen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR