VWR® pHenomenal® OX 4100L Dissolved Oxygen Meter, Bench

Supplier: VWR Collection
VWRI664-0175EA 4570 SGD
VWRI664-0175
VWR® pHenomenal® OX 4100L Dissolved Oxygen Meter, Bench
Electrochemistry Meters Oxygen Meters
This user friendly instrument with articulated electrode stand and IP 43-rated housing provides high resolution and accuracy for precise measurements. With USB output for connection to a computer. GLP compliant.

  • Large graphic LCD with continuous LED backlight showing both DO and temperature values simultaneously
  • Data logging function selectable between 1 min and 1 h
  • Memory capacity of 5000 data sets
  • Automatic power shut-off: Adjustable from 10 min to 24 h
  • Advanced self-test and diagnostics (electrode efficiency diagnostic, drift control); calibration
More Product Information
Order Now

SPECIFICATIONS

Model OX 4100L
Environmentally Preferable
DO accuracy ±0,5% (between +5 and +30 °C)
DO concentration 0,00 - 20,00 / 0 - 90,0 mg/L (according to the sensor)
DO concentration resolution 0,01/0,1 mg/L (according to the sensor)
DO saturation 0,0 - 200,0/0 - 600 % (according to the sensor)
DO barometric pressure range 6 - 1100 mbar (automatic)
DO calibration Water saturated air
DO salinity compensation Manual input
DO salinity factor 0,0 - 35 ppt
Temperature range 0,0...+50,0 °C
Temperature resolution 0,1 °C
Temperature accuracy ±0,2 °C
Temperature compensation 0 to +50 °C (automatic)
Display Graphic LCD with LED backlight
Connections 8-pin connection for oxygen and temperature
Outputs Watertight (IP 43) USB connection (slave, bidirectional)
Compliance IP 43/GLP
Data logging capacity 5000 data sets
Data logging - log function Selectable between 1 min and 1 h

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR