VWR® phenomenal® OX 4100 H, Dissolved Oxygen Meter, Handheld

Supplier: VWR Collection
VWRI664-0176EA 2460 SGD
VWRI664-0176
VWR® phenomenal® OX 4100 H, Dissolved Oxygen Meter, Handheld
Electrochemistry Meters Oxygen Meters
This user friendly portable instrument with robust IP 67 rated housing provides high resolution and accuracy for precise measurements in field applications. Complete with waterproof USB output for connection to a computer. GLP compliant.

  • Large graphic LCD with continuous LED backlight showing both oxygen and temperature values simultaneously
  • Data logging function selectable between 1 min and 1 h
  • 5000 data set memory capacity with automatic storing; additional 200 data set memory for manual storage
  • Automatic power shut-off: Adjustable from 10 min to 24 h
More Product Information
Order Now

SPECIFICATIONS

Model OX 4100 H
Environmentally Preferable
DO accuracy ±0,5% (between +5 and +30 °C)
DO concentration 0,00 - 20,00 / 0 - 90,0 mg/L (according to the sensor)
DO concentration resolution 0,01/0,1 mg/L (according to the sensor)
DO saturation 0,0 - 200,0/0 - 600 % (according to the sensor)
DO barometric pressure range 500 - 1100 mbar
DO calibration Water saturated air
DO salinity compensation Manual input
DO salinity factor 0,0 - 35 ppt
Temperature range 0,0...+100,0 °C
Temperature resolution 0,1 °C
Temperature accuracy ±0,2 °C
Temperature compensation 0 to +50 °C (automatic)
Display Graphic LCD with LED backlight
Connections 8-pin connection for oxygen and temperature
Outputs Watertight USB connection (slave, bidirectional)
Compliance IP 67/GLP
Data logging capacity 5000 points
Data logging - log function Selectable between 1 min and 1 h

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR