VWR®, Power Supplies, Basic 500 V and High Current 300 V

Supplier: VWR Collection
VWRI700-1330EA 1960 SGD
VWRI700-1330 VWRI700-1373
VWR®, Power Supplies, Basic 500 V and High Current 300 V
Power Supplies
For most electrophoresis applications, the Basic power supply is ideal. For high current blotting applications, choose the High Current power supply.

  • Vertical orientation to save space
  • Basic 500 V/400 mA, 120 W maximum output
  • High current 300 V/2000 mA, 300 W maximum output

The colour touch screen control panel is easy to use, allowing setting of voltage, amperage and run time. Four sets of output jacks allow connection of multiple electrophoresis tanks.
Order Now

SPECIFICATIONS

Environmentally Preferable
Current 400 mA 2000 mA
Power 120 W 300 W
Input 100 - 240 V 100 - 240 V
Output 10 - 500 V 10 - 300 V

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR