VWR®, PCR Workstation

Supplier: VWR Collection
VWRI732-2541EA 8340 SGD
VWRI732-2541 VWRI732-2542
VWR®, PCR Workstation
Fume Hoods and Enclosures PCR Workstation Enclosures
The VWR® PCR Workstation is a PCR enclosure for PCR sample preparation and other sensitive protocols. It offers dual decontamination action by UV inactivation of airborne and surface-bound contaminants and, therefore, represents an ideal environment for PCR set up. Stainless steel housing, front and side panels made of 8 mm Makrolon® protects from UV irradiation.

  • Active decontamination of work surface during non working time by UV irradiation
  • Additional inactivation of aerosol-bound contaminants by shielded UV Air Recirculator during operation
  • Contaminant
More Product Information
Order Now

SPECIFICATIONS

Model PCR Workstation
Environmentally Preferable
Lighting 2 UV tubes internal (254 nm, 25 W each)
1 UV tube in UV Air Recirculator (254 nm, 8 W)
1 white light tube internal (15 W)
UV lamp
Shelves Removable
Working area 715×540 mm
W×D×H ext.

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR