VWR®, Thermal Cyclers

Supplier: VWR Collection
VWRI732-2548EA 22160 SGD
VWRI732-2548 VWRI732-2549 VWRI732-2550 VWRI732-2551 VWRI732-2552 VWRI732-2554 VWRI732-2555 VWRI732-2914 VWRI732-2915
VWR®, Thermal Cyclers
PCR Cyclers
The VWR® thermal cycler family combines high quality engineering with a comprehensive range of block formats. The UNO cycler is designed around a powerful, yet easy to use, software interface, and uses the same platform for both 96-well and 384-well formats. The Doppio, with two independent high speed 48-well blocks in one system, offers the optimum solution for maximum flexibility within a minimum footprint. Because of the special design of the heated lid, the height adjusts automatically to the different tube sizes.

  • Outstanding performance: Thermal plate with impressive thermal
More Product Information
Order Now

SPECIFICATIONS

Model UNO96 UNO96 Gradient UNO384 Doppio Doppio Gradient UNO96 HPL UNO96 HPL Gradient
Block homogeneity ±0,2 °C at 72 °C ±0,2 °C at 72 °C ±0,2 °C at 72 °C ±0,2 °C at 72 °C ±0,2 °C at 72 °C ±0,2 °C at 72 °C ±0,2 °C at 72 °C
Environmentally Preferable
Control accuracy ±0,1 °C ±0,1 °C ±0,1 °C ±0,1 °C ±0,1 °C ±0,1 °C ±0,1 °C
Cooling ramp rate Max. 5 °C/s Max. 5 °C/s Max. 5 °C/s Max. 5 °C/s Max. 5 °C/s Max. 5 °C/s Max. 5 °C/s
Display Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours) Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours) Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours) Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours) Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours) Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours) Touch-sensitive TFT display (800×480 pixels, 16:9, 65536 colours)
Gradient - + - - + - +
Gradient temperature range - 35...105 °C - - 35...105 °C - 35...105 °C
Heating ramp rate Max. 5 °C/s Max. 5 °C/s Max. 5 °C/s Max. 5 °C/s Max. 5 °C/s Max. 5 °C/s Max. 5 °C/s
Interfaces 4× USB, 1× Ethernet (MS Windows®, Linux) 4× USB, 1× Ethernet (MS Windows®, Linux) 4× USB, 1× Ethernet (MS Windows®, Linux) 4× USB, 1× Ethernet (MS Windows®, Linux) 4× USB, 1× Ethernet (MS Windows®, Linux) 4× USB, 1× Ethernet (MS Windows®, Linux) 4× USB, 1× Ethernet (MS Windows®, Linux)
Lid temperature range 40...120 °C 40...120 °C 40...120 °C 40...120 °C 40...120 °C 40...120 °C 40...120 °C
Programs Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols Unlimited number of programs via network PC or USB memory sticks: internal memory for 500000 typical PCR protocols Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols Unlimited number of programs via network PC or USB memory sticks: Internal memory for 500000 typical PCR protocols
Temperature range 4...105 °C 4...105 °C 4...105 °C 4...105 °C 4...105 °C 4...105 °C 4...105 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR