VWR®, Cell Culture Insert Plates, PET

Supplier: VWR Collection
VWRI734-2747EA 262 SGD
VWRI734-2747 VWRI734-2748 VWRI734-2719 VWRI734-2723 VWRI734-2724 VWRI734-2725 VWRI734-2730 VWRI734-2734 VWRI734-2735 VWRI734-2736 VWRI734-2741 VWRI734-2746 VWRI734-3261 VWRI734-3262 VWRI734-3263 VWRI734-3404 VWRI734-3405 VWRI734-3406
VWR®, Cell Culture Insert Plates, PET
Microplates Insert Plates and Inserts
Polyester, sterile, with lid. These insert plates feature a thin, microscopically transparent polyester membrane that is tissue culture-treated for optimal cell attachment and growth.

  • Provides excellent cell visibility under phase-contrast microscopy
  • Allows assessment of cell viability and monolayer formation
  • Can be assembled with 6-, 12- and 24-well plates
  • Available in five pore sizes from 0,1 to 8,0 µm
  • Non pyrogenic
  • Sterilised by electron beam irradiation

Temperature range: –20 to +50 °C.

Certifications: ISO 9001, ISO 13485.

Packaging: More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR