Avantor 3D Mixing Bags

Supplier: VWR Collection
VWRI734-3622EA 2720 SGD
VWRI734-3622 VWRI734-3623 VWRI734-3625 VWRI734-3626 VWRI734-3627 VWRI734-3628 VWRI734-3630 VWRI734-3631
Avantor 3D Mixing Bags
Bags Media Bags
The Magnetic Mixing bags offer a sterile, single use mixing container designed to maximise mixing performance while minimising disruptive shear.

  • 3D Avantor mixing bags with 3×50 cm 1×5 cm silicone platinum ports
  • Top Port 1: ⅜’’ port, with pinch clamp, and 1 male MPX
  • Top Port 2: ⅜’’ port, with pinch clamp, and 1 female MPX
  • Top Port 3: ¼” port, plugged.
  • Bottom Port: ⅜’’ port, with pinch clamp, and 1 female MPC
  • Top Powder Port: 4", with bioclamp and TC end cap
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR