VWR® UV-3000PC, Uv/vis spectrophotometer

Supplier: VWR Collection
10037-438
VWRU10037-438EA 11070 SGD
VWRU10037-438
VWR® UV-3000PC, Uv/vis spectrophotometer
Spectrophotometers and Photometers UV/Visible Spectrophotometers
This spectrophotometer is an advanced single beam designed PC model that differs in bandwidth and wavelength accuracy by providing efficient performance for measurements.

  • Fixed or variable bandwidths
  • Sealed and solvent-resistant tactile keypad with alpha-numeric entry for user file names and user entry of units
  • Full A4 print-out of graphs and tables of results
  • Real-time clock for date and time stamping of results
  • Data can be saved by USB memory device directly

Suitable for clinical, pharmaceutical and biochemical laboratory applications, as well asMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Display LCD (127 mm)
Optical design Single beam
Photometric accuracy ±0,3 % T
Photometric range −0,3 - 3 A ; 0 - 200 % T ; 0 - 9999 Conc
Photometric reproducibility 0,2 % T
Photometric stability ±0,002 A/h @ 500 nm
Wavelength accuracy ±0,5 %
Light source Halogen/deuterium
Power requirements AC 110/220 V - 50/60 Hz
Printer USB port and parallel port
Scanning speed Maximum 3000 nm/min
Spectral bandwidth 2 nm
Stray light 0,05 % T @ 220 and 340 nm
W×D×H 480×360×160 mm
Weight 16 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR